STELPRO SBF070 BATH FAN 70 CFM 3.0 SONE
Description
SBF-SBFL series is designed for installations requiring effective and quiet ventilation, it is made of galvanized steel, a thin grille with integrated light. Available in version from 50 to 120 cfm fan only, it’s installed recessed in the ceiling. Available in white colour standard without control and duct output of 4 inches. With or without Incandescent lamp (not included).
Specifications
Brand Name | Stelpro | Item Name | Exhaust Fan |
Type | Standard | Flow Rate | 70 ft³/min |
Duct Diameter | 3 in | Voltage Rating | 120 V |
Power Rating | 56.5 W | Series | SBF |
Frequency Rating | 60 Hz | Grille Length | 10 in |
Grille Width | 10 in | Grille Material | Plastic |
Housing Material | Galvanized Steel | Mounting Type | Surface, Recessed |
Noise Level | 3 | Color | White |
Application | For Bathrooms | UPC | 626296105696 |
Packages
1 - UNIT - 1 |