
PANASONIC FV-07VBB1 EcoVent U-Can Contractor Pack - Motor/Grille Assembly
Description
Package Contents:• Motor• Grille
Specifications
Brand Name | Panasonic | Sub Brand | EcoVent |
Type | Bath Fan Housing | Flow Rate | 70 or 90 CFM |
Voltage Rating | 120 V | Amperage Rating | 150m A |
Phase | 1 | Motor Type | AC |
Housing Material | Galvanized Steel | Standards | Energy Star Certified |
Application | Use with model FV-07VBA1 | UPC | 885170186354 |
Packages
4 - UNIT - (4) |