Abbotsford
pnsfv04ve1

PANASONIC FV-04VE1 120V/60Hz WhisperComfort ERV Balanced Air Solution, White

Price $548.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV-04VE1

Description

WhisperComfort Energy Recovery Ventilator (ERV) is a stand-alone system that provides balanced ventilation. Ideal for single family homes and multifamily units, it is affordable, easy to install and energy efficient. WhisperComfort ERV is UL listed for ceiling or wall mount applications. Can be used to comply with the latest codes and standards.PRODUCT FEATURES:- ERV balances air pressure by supplying fresh exterior air while exhausting stale interior air- Low-rate continuous ventilation ideal for multi-family dwellings- UL listed for ceiling or wall mount, making it ideal for multifamily applications- MERV 6 supply filter and damper employed- Exchange capillary core recovers temperature and moisture

Specifications

Brand Name Panasonic Sub Brand WhisperComfort ™
Item Name Ventilation Fan Type ERV, Round Duct Adapter
Flow Rate 40/20 or 20/10 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.15 A
Power Rating 23 W Phase 1
Motor Type AC Grille Length 20-3/4 in
Grille Width 16-3/4 in Grille Material Poly Pro
Housing Material Galvanized Steel Mounting Type Ceiling/Wall
Noise Level 0.8 Sones Color White Grille
Standards Round Duct adapter UPC 037988870448

Packages

1 - UNIT - 1