![pnsfv0510vs1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231321.jpg?preset=medium)
PANASONIC FV-0510VS1 WhisperValue® DC, 50-80-100 CFM
Description
WhisperValue® DC™ is the lowest profile ENERGY STAR® rated ventilation fan available. Ideal for residential construction (Single & Multi-Family) and Manufactured Homes. It features Panasonic’s revolutionary DC motor with SmartFlow™ optimum CFM technology, and incorporates a Pick-A-Flow™ speed selector switch to customize airflow (50, 80 or 100 CFM).
Specifications
Brand Name | Panasonic | Sub Brand | Pick-A-Flow™, WhisperValue DC™ |
Item Name | Ventilation Fan | Type | Fan |
Flow Rate | 50 - 110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.09 A at 50 ft³/min, 0.13 A at 80 ft³/min, 0.2 A at 100 ft³/min |
Power Rating | 4.4 W at 50 ft³/min, 7.2 W at 80 ft³/min, 11.1 W at 100 ft³/min | Frequency Rating | 60 Hz |
Motor Type | ECM Motor | Grille Length | 13 in |
Grille Width | 13 in | Grille Material | Polypropylene |
Housing Length | 10-1/4 in | Housing Width | 10-1/4 in |
Housing Height | 3-3/8 in | Housing Material | 26 ga Galvanized Steel |
Mounting Type | Ceiling/Wall | Noise Level | 0.3 - 1.3 |
Standards | ASHRAE 62.2, LEED, California Title 24, Washington VIAQ, cULus Listed, Energy Star Certified, HVI 2100 Certified | Application | Ceiling or wall mount |
UPC | 885170306295 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 11 - UNIT - 11 | 66 - UNIT - 66 |