
PANASONIC FV0510VSC1 WhisperValue® DC, 80-100 CFM
Description
WhisperValue® DC™ Fan with pre-installed condensation sensor helps control bathroom condensation to prevent mold and mildew. It is the lowest profile ENERGY STAR® rated ventilation fan available. Ideal for residential construction (Single & Multi-Family) and Manufactured Homes. It features Panasonic’s revolutionary DC motor with SmartFlow™ optimum CFM technology, and incorporates a Pick-A-Flow™ speed selector switch to customize airflow (50-80-100 CFM).
Specifications
Brand Name | Panasonic | Sub Brand | WhisperValue DC™ |
Type | vent fan, oval duct adaptor | Flow Rate | 50,80,or 100 CFM CFM |
Voltage Rating | 120 V | Amperage Rating | 0.39 A |
Frequency Rating | 60 Hz | Phase | 1 |
Motor Type | ECM Motor | Housing Material | Steel |
Color | Black Painted | Application | Multi-Family, New Construction |
UPC | 885170317864 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 11 - UNIT - 11 |