![pnsfv0511vf1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292407890.jpg?preset=medium)
PANASONIC CANADA 50-80-110 CFM WhisperFit DC Fan
Description
WhisperFit® DC Fan is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperFit® DC™ |
Item Name | Ventilation Fan | Flow Rate | 50/80/110 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 0.29 A | Power Rating | 4 - 10.2 W |
Frequency Rating | 60 Hz | Motor Type | Condenser |
Grille Length | 13 in | Grille Width | 13 in |
Grille Material | Polypropylene | Housing Length | 10-1/4 in |
Housing Width | 10-1/4 in | Housing Height | 5-5/8 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Noise Level | < 0.3 at 0.1 in WG, 0.8 at 0.25 in WG | For Use With | Tub/Shower Enclosure When GFCI Protected |
Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified | Application | For Bathrooms |
UPC | 885170375468 |
Packages
1 - UNIT - 1 |