![pnsfv0511vfc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257001276.jpg?preset=medium)
PANASONIC FV0511VFC1 WHISPERFIT DC PICKAFLOWFAN/CONDENSATION MODEL
Description
WhisperFit® DC Fan / Condensation Model is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperFit® |
Item Name | Bathroom Exhaust Fan | Type | Round Duct |
Flow Rate | 50/80/110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.17 - 0.28 A |
Power Rating | 17.9 W | Frequency Rating | 60 Hz |
Motor Type | Enclosed Brushless ECM Motor | Grille Length | 13 in |
Grille Width | 13 in | Housing Length | 10-1/4 in |
Housing Width | 10-1/4 in | Housing Height | 5.6 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Humidity Sensing | Yes | Motion Sensing | No |
Noise Level | 0.4/0.8/1.2 | Standards | Energy Star Certified |
UPC | 885170376113 |
Packages
1 - UNIT - 1 |