Abbotsford
Final sale
pnsfv0511vk1

PANASONIC FV0511VK1 WhisperGreen Select™ Pick-A-Flow™ Speed Selector Fan

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV0511VK1
Documents Documents

Description

WhisperGreen Select is a ground-breaking IAQ solution that is revolutionizing the ventilation fan industry with a new set of features that enable customization and easier installation. To the builder and professional installer, Panasonic continues to be the innovation leader with high performance ventilation solutions that are built to last. WhisperGreen Select's unique design and superior energy efficiency are achieved through engineering expertise, provided by a company who sets the standard for quality and value. WhisperGreen Select features the same revolutionary DC motor that comes with our WhisperGreen line of products. With built-in SmartFlow technology, WhisperGreen Select is designed to perform as rated. When the fan faces static pressure, its speed is automatically increased to ensure optimal CFM output. This feature provides peace of mind, as the installer doesn't have to worry about compromising the fan's performance. ASHRAE, ENERGY STAR, LEED for Homes, and HVI have set the industry standard for performance measurement at .25" w.g. The WhisperGreen Select fans not only provide powerful CFM output at .25" w.g., but our sones have also been certified at .25" w.g. so they are quiet under pressure and after installation. Integrated dual 4" or 6" duct adaptor (up to 110 CFM models) .Built-in metal flange provides blocking for penetrations through drywall as an air barrier, and assists with the decrease in leakage in the building envelope during blower door testing. -Customizable, all in one DC motor fan, less than 0.3 sone -Pick-A-Flow speed selector switch 50-80-110 CFM -Multi- Speed 0, 30-110 CFM with Time Delay option available by adding plug n play module -Select up to 2 additional plug n play modules (Condensation Sensor, Motion Sensor or NiteGlo LED Night Light) -Flex-Z-Fast bracket provides flexible, fast and easy installation- Integrated dual 4" or 6" duct adaptor

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select
Item Name Ventilation Fan Type Multi-Speed
Flow Rate 50/80/110 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Amperage Rating 0.1 A
Power Rating 9.8 W Motor Type DC Motor
Housing Material Galvanized Steel Mounting Type Ceiling
Standards Energy Star Certified Application For Bathrooms
UPC 885170179967

Packages

1 - UNIT - 1 36 - UNIT - 36