Abbotsford
pnsfv0511vks3s

PANASONIC FV-0511VKS3S 30-110CFM WhisperGreen Select Architectural Fan

Price $318.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC CANADA INC
Manufacturer #:FV0511VKS3S

Description

WhisperGreen® Fan. Increased Energy Efficiency - Panasonic’s superior performance of 0.5” exceeds industry standard set by ASHRAE and ENERGY STAR. Designer Grille Options - Choose between two architectural options to transform your space. Our FV-0511VKS3S is a fan only model, while our FV-0511VKSL3K is a fan + LED. LED Lighting - Bring your interior design to life by choosing one of our 5 Color Changing Temperature light modules. FV-0511VKSL3K (3000K, 3500K, 4000K, 5000K, 6000K). Expanded True Flow Performance - The only residential vent fan series with a combination of certified CFM performance at 0.5 w.g. and low sone levels. Wi-Fi Control Module - Enables two way communication between our ventilation products. Use this with a standalone fan or combine with an Indoor Air Quality healthy home system.

Packages

1 - UNIT - 1