
PANASONIC FV0511VQC1 50-80-110 CFM WhisperSense DC Fan
Description
WhisperSense® DC™ Precision Spot Ventilation fan with built-in Dual Sensor Technology (Motion & Moisture) for automatic moisture and odor control. Features Pick-A-Flow™ speed selector switch to select required airflow (50-80-110 CFM) and ECM Motor with SmartFlow® technology for optimum performance. Can be used to comply with the latest codes and standards.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperSense® DC™ |
Item Name | Ventilation Fan with Dual Sensor Motion and Humidity Technology | Type | Vent Fan with humidity & motion sensor |
Flow Rate | 50/80/110 ft³/min | Voltage Rating | 120 V |
Amperage Rating | 0.07 - 0.18 A | Frequency Rating | 60 Hz |
Phase | 1 | Motor Type | Enclosed Brushless ECM Motor |
Housing Material | Zinc-Aluminum-Magnesium | Mounting Type | Ceiling |
Motion Sensing | Yes | Standards | Pick-a-flow CFM, Humidiy sensor, Motion sensors |
Application | Ventilation | UPC | 885170324978 |
Packages
1 - UNIT - 1 |