![pnsfv05vq5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268230973.jpg?preset=medium)
PANASONIC FV-05VQ5 50 CFM 120V 0.09Amp 11W Panasonic WhisperCeiling™ Fan - Quiet, Spot Ventilation Solution, White
Description
WhisperCeiling™ ventilation fan with less than 0.3 sones. Rust proof paint with galvanized steel body. Detachable 4 inch diameter duct adapter with built in back draft damper. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed motor rated for continuous run. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperCeiling |
Item Name | Ventilation Fan | Type | Bath Fan |
Flow Rate | 50 ft³/min | Duct Diameter | 101.6 mm |
Frequency Rating | 60 Hz | Grille Material | Polypropylene |
Mounting Type | Ceiling | Noise Level | 0.3 |
Standards | Round Duct adapter | Application | For Bathrooms |
UPC | 885170005594 |
Packages
1 - UNIT - 1 |