![pnsfv08vkm3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11656815.jpg?preset=medium)
PANASONIC FV-08VKM3 WhisperGreen® 80 CFM Ceiling Mounted Ventilation Fan with DC Motor, Variable Speed Controls, and Motion Sensor
Description
WhisperGreen® 80 CFM Ceiling Mounted Ventilation Fan with DC Motor, Variable Speed Controls, and Motion Sensor
Specifications
Brand Name | Panasonic | Sub Brand | WhisperGreen® |
Item Name | Ventilation Fan with DC Motor | Type | Standard, Variable Speed |
Flow Rate | 80 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.02 A |
Power Rating | 10.6 W | Frequency Rating | 60 Hz |
Motor Type | DC | Grille Length | 13 in |
Grille Width | 13 in | Grille Material | Polypropylene |
Housing Length | 10-1/4 in | Housing Width | 10-1/4 in |
Housing Height | 7-2/5 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling/Flush | Motion Sensing | Yes |
Noise Level | 0.3 | For Use With | Tub/Shower Enclosure When Used with A GFCI Branch Circuit Wiring |
Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified | Application | For Bathrooms |
UPC | 885170012172 |
Packages
1 - UNIT - 1 |