Abbotsford
pnsfv08vqcl6

PANASONIC FV08VQCL6 80CFM WhisperSense Fan/Light - Moisture Control for CALGreen Compliance

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV08VQCL6
Documents Documents

Description

WhisperSense-Lite™ ventilation fan/light combination with less than 0.3 sones. Rust proof paint with galvanized steel body. Detachable dual 4 inch or 6 inch diameter duct adaptor with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.FEATURES:- Built-in dual motion and humidity sensors with versatile functionality-SmartAction® motion sensor automatically turns fan on when you enter the room-Humidity sensor detects rapid rise in Relative Humidity (RH) and automatically turns fan on to remove moisture to help prevent mold and mildew-Can be used to comply with ASHRAE 62.2, LEED, CALGreen and California Title 24-Lighted models now feature (2)13W self-ballasted GU24 base CFL lamps-UL listed for tub/shower enclosure when used with a GFCI protected circuit-Fits in 2 x 8 construction-3-year warranty on parts, 1 year on CFL lamps

Specifications

Brand Name Panasonic Sub Brand WhisperSense®
Item Name Bathroom Ventilation Fan Type Round Duct
Flow Rate 80 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Amperage Rating 0.16 A
Power Rating 17.5 W Frequency Rating 60 Hz
Grille Length 13 in Grille Width 13 in
Housing Material Galvanized Steel Mounting Type Ceiling
Standards Energy Star Certified Application For Bathrooms
UPC 885170123946

Packages

1 - UNIT - 1 42 - UNIT - 42
This website uses cookies to ensure you get the best experience on our website. Read more
Ok