PANASONIC FV08VS3 80 CFM 120V 0.18Amp 21.2W Panasonic WhisperValue™ Fan - Ideal Multi-Family Solution, White
Description
WhisperValueâ„¢ ventilation fan with 1 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct adapter with built-in back draft damper. Attractive design using ABS attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse. Removable with permanently lubricated plug in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperValue® |
Item Name | Ventilation Fan | Type | Low Profile |
Flow Rate | 80 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.18 A |
Power Rating | 21.2 W | Frequency Rating | 60 Hz |
Phase | 1 | Motor Type | Condenser |
Grille Length | 13 in | Grille Width | 13 in |
Grille Material | Polypropylene | Housing Length | 10-1/4 in |
Housing Width | 10-1/4 in | Housing Height | 3-3/8 in |
Housing Material | Galvanized Steel | Mounting Type | Wall/Ceiling/Recessed |
Noise Level | 0.6 | Color | White |
Includes | Grille, (3) Suspension Brackets, (4) Screws, Spacer | Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified |
Application | For Bathrooms | UPC | 885170140172 |
Packages
1 - UNIT - 1 |