![pnsfv08wq1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231039.jpg?preset=medium)
PANASONIC FV-08WQ1 70CFM 120V 0.2Amp 18W WhisperWall™ Series Wall Mounted Fan
Description
WhisperWallâ„¢ wall mounted fan with 1.1 sones. Rust proof paint, galvanized steel body for long life. Outside hood with built in back draft damper and bird screen. Attractive design using ABS material attaches directly to housing. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperWall™ |
Item Name | Ventilation Fan | Type | Bath Fan |
Flow Rate | 70 ft³/min | Duct Diameter | 203.2 mm |
Frequency Rating | 60 Hz | Grille Material | Polypropylene |
Mounting Type | Ceiling | Noise Level | 1.1 |
Color | White | Standards | Energy Star Certified |
Application | For Bathrooms | UPC | 092281137674 |
Packages
1 - UNIT - 1 | 12 - SKID - 12 |