Abbotsford
pnsfv1115vk1

Panasonic WhisperGreenSelect„¢ Single Speed Ceiling Ventilation Fan (110-130-150 CFM)

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV-11-15VK1
Documents Documents

Description

WhisperGreen Select™ One fan with multiple IAQ solutions. Customizable, all-in-one fan and fan/LED light combinations with pick-a-flow speed selector. Unique plug and play modules provide up to three value-added features. Revolutionary DC motor with SmartFlow™ technology ensures optimal CFM output. Flex-Z Fast™ bracket provides flexible, fast and easy installation. Can be used to comply with ASHRAE 62.2, LEED, CALGreen and ENERGY STAR for Homes 3.0. UL listed for tub/shower enclosure when used with a GFCI protected circuit. 6 year warranty on DC motor, 5 years on LED, 3 years on parts.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Type Bath Fan Flow Rate 110, 130 or 150 CFM
Voltage Rating 120 V Amperage Rating 130m A
Phase 1 Motor Type DC
Housing Material Galvanized Steel Standards Energy Star Certified
UPC 885170179974

Packages

1 - UNIT - 1 36 - UNIT - 36