![pnsfv1115vq1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231397.jpg?preset=medium)
PANASONIC FV-1115VQ1 110-130-150 CFM WhisperCeiling DC
Description
WhisperCeiling® DC™ Precision Spot Ventilation Fan with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow. Features a DC Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperCeiling® DC™ |
Item Name | Ventilation Fan | Type | Vent Fan |
Flow Rate | 110/130/150 ft³/min | Voltage Rating | 120 V |
Amperage Rating | 0.12 - 0.19 A | Frequency Rating | 60 Hz |
Phase | 1 | Motor Type | Enclosed Brushless ECM Motor |
Housing Material | Zinc-Aluminum-Magnesium | Mounting Type | Ceiling |
Standards | Pick-a-flow CFM | Application | Ventilation |
UPC | 885170324947 |
Packages
1 - UNIT - 1 |