![pnsfv15vq5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268230985.jpg?preset=medium)
PANASONIC FV-15VQ5 150 CFM 28.4W Panasonic WhisperCeiling™ Fan - Quiet, Spot Ventilation Solution
Description
Ceiling fan bath 150cfm 0.6son 28.4W duct 6in
Specifications
Brand Name | Panasonic | Sub Brand | WhisperCeiling® |
Item Name | Ventilation Fan | Type | Bath Fan |
Flow Rate | 150 ft³/min | Duct Diameter | 152.4 mm |
Frequency Rating | 60 Hz | Grille Material | Polypropylene |
Mounting Type | Ceiling, Flush | Noise Level | 0.3 |
Color | White | Application | For Bathrooms |
UPC | 885170005624 |
Packages
1 - UNIT - 1 |