PANASONIC FV-20NLF1 240 CFM 120V 0.46Amp 57W WhisperLine™ - Remote Mount, In-Line Spot Ventilation Solution, Silver
Description
WhisperLineâ„¢ low profile ceiling mounted fan with 0.8 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct with optional 3 inch adapter included with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material attaches directly to housing with torsion springs.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperLine™ |
Type | Inline Fan | UPC | 922811344510 |
Packages
1 - UNIT - 1 |