Abbotsford
pnsfv20vq3

PANASONIC FV-20VQ3 190CFM 120V/60Hz WhisperCeiling Spot Ventilation Fan, White

Price $280.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV20VQ3

Description

WhisperCeiling 190 CFM large volume ceiling mount fan is a time-tested and customer approved powerful, yet quiet and energy efficient solution. Ideal for light commercial applications, it incorporates a 6 in. duct adapter and can be used to comply with the latest codes and standards.PRODUCT FEATURES:- Large volume (190) CFM options designed for light commercial applications- UL listed for tub/shower enclosure when GFCI protected- Can be used to comply with ASHRAE 62.2, LEED, IAP, EarthCraft, California Title 24 and WA Ventilation Code

Specifications

Brand Name Panasonic Sub Brand WhisperCeiling®
Item Name Ventilation Fan Type Bath Fan
Flow Rate 190 ft³/min Duct Diameter 152.4 mm
Frequency Rating 60 Hz Grille Material Polypropylene
Mounting Type Ceiling Noise Level 1.3
Color White Application For Bathrooms
UPC 092281134499

Packages

1 - UNIT - 1