Abbotsford
pnsfv30vq3

PANASONIC FV-30VQ3 290 CFM 120V 64W Panasonic WhisperCeiling™ Ceiling Mounted Fan

Price $378.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV30VQ3

Description

WhisperCeiling™ ventilation fan with 2 sones. Rust proof paint with galvanized steel body. 6 inch diameter duct adaptor with built-in back draft damper. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed motor rated for continuous run. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.

Specifications

Brand Name Panasonic Sub Brand WhisperCeiling®
Type Bath Fan Color White
UPC 092281134505

Packages

1 - UNIT - 1