Abbotsford
pripme90r

GESCAN PME-90R BATH FAN 90CFMPME SER

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:PME-90R

Description

PME-R series exhaust fan with split body regular housing. It is constructed of rust resisting powder coated premium cold roller steel with a standard sized 4 inch diameter duct collar. It has polymeric paintable grille secured in place with torsion springs, easily removed if necessary. Enclosed 4-pole electronically balanced permanently spilt capacitor motor (PSC). Life time lubricated ball bearing suitable for continuous operation. Requires no maintenance. Special design heavy duty ABS sirocco blower, dynamically and statically balanced. The exclusive wheel design allows for efficient cooling for the motor, providing long operation life. It allows the end-user to change the fan capacity in the field simply by changing fan blower assembly.

Specifications

Brand Name Prime Industrial Item Name Exhaust Fan with Electric Louver
Type Helical (Axial), Super Quiet Flow Rate 90 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.29 A Power Rating 24.7 W
Series PME-R Frequency Rating 60 Hz
Motor Type Permanent Split Capacitor Grille Length 12 in
Grille Width 14 in Grille Material Polymeric
Housing Length 10-1/2 in Housing Width 10-1/2 in
Housing Height 8 in Housing Material Steel
Mounting Type Wall Noise Level 0.5 dB
Color White Standards HVI 2100 Certified, cETLus Listed, ISO 9001 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok