VENMAR VENTILATION AE80F1 80CFM 0.80 Sones FLEX Series Bathroom Ventilation Fan Finish Pack
Description
To simplify installation, FLEX Series Project Finish Packs are available with four fan finish kits. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan |
Type | Finish Pack, Centrifugal | Flow Rate | 80 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 0.3 A | Series | Flex |
Frequency Rating | 60 Hz | Grille Length | 11-1/2 in |
Grille Width | 12 in | Grille Material | Polymeric |
Housing Length | 9-1/4 in | Housing Width | 10 in |
Housing Height | 5-3/4 in | Housing Material | 26 ga Galvanized Steel |
Mounting Type | Wall/Ceiling | Noise Level | 0.80 Sones |
Standards | Energy Star Certified, cUL, cULus Listed, HVI 2100 Certified | Application | For Tubs and Showers with a GFCI Circuit |
UPC | 026715261062 |
Packages
4 - UNIT - (4) | 48 - UNIT - 48 | 96 - UNIT - 96 |