Abbotsford
broqtxe110s

VENMAR VENTILATION QTXE110S 110 CFM QTXE Series Humidity Sensing Fan, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:QTXE110S

Description

Broan Sensaire technology offers a hands-free solution to fighting excess humidity and possible mold problems. It detects rapid increases in moisture levels at the ceiling, where steam and humidity naturally rise, and automatically turns the fan on. With fans this quiet, we included automatic shutoff to save worry and money. Broan Sensaire technology is a perfect solution for high traffic bathrooms, the kids’ bathroom, or anyone who leaves the bath before humidity is properly vented.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Automatic Flow Rate 110 ft³/min at 0.1 in SP, 90 ft³/min at 1/4 in SP
Amperage Rating 0.3 A Grille Length 12-7/8 in
Grille Width 13-3/4 in Grille Material Polymeric
Housing Length 10-1/2 in Housing Width 11-3/8 in
Housing Height 7-5/8 in Housing Material Galvanized
Mounting Type Ceiling Humidity Sensing Yes
Noise Level 0.7 Sones Color White Grille
For Use With Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit Standards HVI 2100 Certified, Energy Star Certified, UL Listed
Application For use Over Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit (Ceiling Mount Only) UPC 026715164158

Packages

1 - UNIT - 1