Abbotsford
stlsoa2002wcw

STELPRO DESIGN SOA2002WCW 2000W/1500W 240V/208V SOA Series OASIS Bathroom Fan Heater without Thermostat, White

Price $357.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SOA2002WCW
Documents Documents

Description

The quiet and discreet OASIS bathroom fan heater provides all the comfort you need. It features a highly accurate electronic thermostat and optimal heat output, so you can easily and rapidly control the comfort-level of your rooms. Also offered without a thermostat, it's the perfect little device to heat small rooms like vestibules or hallways. In addition, its refined look and high performance polymer finish blend in with any decor. Ideal for bathroom, entrance, vestibule, hallway, living space.

Specifications

Brand Name Stelpro Sub Brand Oasis
Item Name Bathroom Fan with Heater Voltage Rating 240/208 V
Amperage Rating 8.3/7.2 - 4.2/3.6 A Power Rating 2000 W
Frequency Rating 60 Hz Housing Material Steel
Color White Application Residential
UPC 626296539347

Packages

1 - UNIT - 1