![stlsil2030w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11501589.jpg?preset=medium)
STELPRO DESIGN SIL2030W 1000W 240V Stelpro Convector Fan Bath Heater, White
Description
The SIL2030 series is designed for residential installations, requiring effective, quiet, modern and stylish heating for bathrooms. It is made of painted steel epoxy, the rounded corners with easy access to the controls.Available in standard colours white, almond, stainless (other finishes in options) with integrated electronic thermostat and timer for high power heating forced air.
Specifications
Brand Name | Stelpro | Item Name | Bathroom Fan with Heater |
Type | 1-Phase | Voltage Rating | 208 - 240 V |
Amperage Rating | 7.2/8.3 A | Power Rating | 1000 - 2000 W |
Series | SIL2030 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | Wall |
Color | White | Includes | Overheating Protection, Timer |
Application | Residential | UPC | 626296003893 |
Packages
1 - UNIT - 1 |