![pnsfv11vh2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231002.jpg?preset=medium)
PANASONIC FV-11VH2 110 CFM 120V 12.2Amp 30.7W Panasonic WhisperWarm™ - Quiet, Fan/Heater Solution
Description
WhisperWarmâ„¢ ventilation fan with 0.6 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct adapter with built-in back draft damper. Attractive design using ABS attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse. Removable with permanently lubricated plug in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperWarm™ |
Item Name | Bathroom Fan with Heater | Type | Bath Fan/Heater |
Flow Rate | 186.89 m³/h | Voltage Rating | 120 V |
Power Rating | 30.7 W | Frequency Rating | 60 Hz |
Mounting Type | Ceiling | Color | Poly Pro/White |
UPC | 885170374171 |
Packages
1 - UNIT - 1 |