Abbotsford
broaer110lc

VENMAR VENTILATION AER110LC 4" 110CFM 1.0 Sones InVent Series Single-Speed Fan With LED Light

Price $297.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AER110LC

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.FEATURES & BENEFITS:• 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable• Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else• With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts• EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier• ENERGY STAR® Certified• UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most• Includes 11 watt, 3000K, integrated LED module for energy efficiency• *Testing reflects total fan housing airtightness.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan with LED Light
Type 1-Speed Flow Rate 110 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.3 A Power Rating 23.4 W
Series Flex Frequency Rating 60 Hz
Grille Length 12-1/2 in Grille Width 11-3/4 in
Grille Material Polymer Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material 26 ga Galvanized Steel Mounting Type Ceiling
Noise Level 1 Sones Color White
Standards UL Listed, HVI Certified, Energy Star Certified Application For Bathrooms Illumination
UPC 026715237982

Packages

1 - UNIT - 1