VENMAR VENTILATION DX50L 1.1A 120V Broan® Deluxe Combination Fan/Light
Description
Ventilation fan, Deluxe fan/light, 2.5 sones, Rugged galvanized steel construction, Plug-in permanently lubricated motor, Centrifugal blower wheels and 4-pole motors for high capacity at low sound levels, Shatter-resistant light diffusing lens, 4 inch round polymeric duct connector, 8-1/4(D)x8(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan with Light |
Type | Round Duct | Flow Rate | 50 ft³/min |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 1.1 A | Series | Deluxe |
Frequency Rating | 60 Hz | Grille Length | 11-1/8 in |
Grille Width | 10-5/8 in | Grille Material | Polymeric |
Housing Length | 8-1/4 in | Housing Width | 8 in |
Housing Height | 5-3/4 in | Housing Material | Rugged Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 2.5 |
Color | White | Standards | cULus Listed, HVI 2100 Certified |
UPC | 055321620499 |
Packages
1 - UNIT - 1 |