![broqtnledb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211051.jpg?preset=medium)
4" Duct 110CFM 0.9Sones Broan® LunAura Square Design Light
Description
Ventilation fan/light/LED night lights, ENERGY STAR®, LunAura™ collection, Round plate design, 0.7 sones at 0.1 inch SP with 6 inch duct, 0.9 sones at 0.1 inch SP with 4 to 6 inch reducer, Rugged, 26 gauge, galvanized steel construction, Plug-in, permanently lubricated motor engineered for continuous operation, Fits in 2x8 inch ceiling construction, 10-1/2(D)x11-3/8(W)x7-5/8(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Sub Brand | LunAura™ |
Item Name | Ventilation Fan with Light | Type | Quite, Square Grille |
Flow Rate | 110 ft³/min at 0.1 in, 90 ft³/min at 1/4 in | Grille Material | Polymeric |
Housing Length | 10-1/2 in | Housing Width | 11-3/8 in |
Housing Height | 7-5/8 in | Noise Level | 0.9 |
Color | White | Standards | UL Listed, cULus Listed, HVI 2100 Certified, Energy Star Certified |
Application | For Bathrooms up to 105 ft² | UPC | 026715199501 |
Packages
1 - UNIT - 1 |