
90CFM Broan® ULTRA GREEN„¢ Series Single-Speed Fan/Light/Night Light
Description
90 CFM at 0.1inch SP. HVI certified, best-achievable 0.3 Sone level provides nearly silent operation. Installs up to 60% faster in retrofit applications and up to 20% faster in new construction. Energy saving DC Motor. Energy star qualified.
Specifications
Brand Name | Broan-Nutone | Sub Brand | UltraGreen |
Item Name | Ventilation Fan with Light | Type | Single-Speed |
Flow Rate | 90 ft³/min at 0.1 in SP | Duct Diameter | 4 or 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.9 A |
Power Rating | 9.5 W at 1 in SP, 7.2 W at 1 in SP | Frequency Rating | 60 Hz |
Grille Length | 13 in | Grille Width | 13-3/4 in |
Grille Material | Polymeric | Housing Length | 10-1/2 in |
Housing Width | 11-3/8 in | Housing Height | 7-5/8 in |
Mounting Type | Ceiling | Noise Level | <0.3 |
Color | White | For Use With | Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit |
Includes | DC Motor | Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified |
UPC | 055321601931 |
Packages
1 - UNIT - 1 |