
VENMAR VENTILATION 763NC 50CFM 2.5 Sones 120V Ventilation Fan with Light
Description
FEATURES:• Efficient ventilation and bright light in one easy installation.• Fan and light operate separately or together.• Quiet operation with one-piece molded blower wheel and silent backdraft damper.• Attractive grille styling.• Plug-in motor and light.• Uses one (1) 100 watt incandescent bulb (bulb not included).
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan with Light |
Flow Rate | 50 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 1.6 A |
Power Rating | 100 W | Frequency Rating | 60 Hz |
Grille Length | 12 in | Grille Width | 10-3/4 in |
Grille Material | Polymeric | Housing Length | 8-1/4 in |
Housing Width | 8 in | Housing Height | 5-3/4 in |
Housing Material | Galvanized Steel | Mounting Type | Flange |
Noise Level | 2.5 Sones | Color | White |
Standards | cULus Listed, HVI 2100 Certified | UPC | 026715239870 |
Packages
1 - UNIT - 1 |