VENMAR VENTILATION 763RLN Ventilation Fan with Light
Description
Ventilation fan, Value test fan/light, 2.5 sones, Rugged galvanized steel construction, Plug-in motor and light, Fan and light operates separately or together, Quiet operation with one-piece molded blower wheel, 4 inch duct fitting with built-in silent back draft damper, 9(D)x9(W)x5-3/4(H) inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Ventilation Fan with Light |
Type | Rectangular Grill, Quiet | Flow Rate | 50 ft³/min at 0.1 in SP, 40 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Amperage Rating | 1.4 A |
Power Rating | 100 W | Grille Length | 10-3/4 in |
Grille Width | 12 in | Grille Material | Polymeric |
Housing Length | 9 in | Housing Width | 9 in |
Housing Height | 5-3/4 in | Housing Material | Rugged Galvanized Steel |
Noise Level | 2.5 | Color | White |
Includes | Incandescent Light | Standards | cULus Listed, HVI 2100 Certified |
Application | For Bathrooms Up to 45 ft² | UPC | 784891256226 |
Packages
1 - UNIT - 1 |