Abbotsford
pnsfv0511vfl1

PANASONIC FV0511VFL1 50-80-110 CFM WhisperFit® DC Fan / Dimmable LED & Nightlight

Price $321.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VFL1

Description

WhisperFit® DC Fan / Dimmable LED & Nightlight is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.

Specifications

Brand Name Panasonic Sub Brand WhisperFit® DC™
Item Name Ventilation Fan/Dimmable LED and Nightlight with Pick-A-Flow™ Flow Rate 110 ft³/min
Duct Diameter 3 in, 4 in Voltage Rating 120 V
Amperage Rating 0.28 A Power Rating 4.2 - 17.4 W
Frequency Rating 60 Hz Grille Length 13 in
Grille Width 13 in Noise Level 1.5 Sones
Standards UL Listed, California Title 24 Compliant, ASHRAE 62.2, LEED, IAP, ENERGY STAR® UPC 885170375475

Packages

1 - UNIT - 1