
PANASONIC FV-08VQL-6 80 CFM 120V 0.12Amp 14.9W Panasonic WhisperLite™ Fan/Light - Quiet, Spot Ventilation Solution,
Description
WhisperLiteâ„¢ ventilation fan/light combination with less than 0.3 sones. Rust proof paint with galvanized steel body. Detachable dual 4 inch or 6 inch diameter duct adaptor with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperLite™ |
Item Name | Fan with Light | Type | Round Duct |
Flow Rate | 80 ft³/min | Duct Diameter | 4 or 6 in |
Voltage Rating | 120 V | Power Rating | 120 V |
Frequency Rating | 60 Hz | Grille Length | 13 x 13 in |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Standards | Energy Star Certified | UPC | 037988870141 |
Packages
1 - UNIT - 1 | 42 - UNIT - 42 |