PANASONIC FV-11VQCL6 110 CFM 120V 0.23Amp 26W Panasonic WhisperSense™ Fan/Light - Moisture Control for CALGreen Compliance, White
Description
WhisperSense-Liteā¢ ventilation fan with 0.7 sones. Rust proof paint with galvanized steel body. Detachable dual 4 inch or 6 inch diameter duct adaptor with built-in backdraft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperLite™ |
Item Name | Bath Fan with Light | Type | Round Duct |
Flow Rate | 186.89 m³/h | Duct Diameter | 4 or 6 in |
Voltage Rating | 120 V | Amperage Rating | 0.23 A |
Power Rating | 26 W | Frequency Rating | 60 Hz |
Grille Length | 13 in | Grille Width | 13 in |
Grille Material | Polypropylene | Housing Material | Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 0.7 |
Standards | Energy Star Certified | UPC | 885170123953 |
Packages
1 - UNIT - 1 | 42 - UNIT - 42 |