
PANASONIC FV-11VHL2 110 CFM 120V 12.5Amp 30.6W Panasonic WhisperWarm™ Lite - Quiet, Fan/Heater/Light Solution
Description
WhisperWarmâ„¢ ceiling mounted fan/heat/light/night-light combination with 0.7 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct adaptor with built-in backdraft damper. Double hanger bar system allowing for ideal positioning. Attractive design using ABS material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperWarm™ |
Item Name | Fan with Light and Heater | Type | Bath Fan/Heater |
Flow Rate | 186.89 m³/h | Duct Diameter | 101.6 mm |
Frequency Rating | 60 Hz | Housing Material | Polypropylene |
Mounting Type | Ceiling | Noise Level | 0.7 dB |
Application | For Bathroom | UPC | 037988870660 |
Packages
1 - UNIT - 1 |