Abbotsford
brospk110

VENMAR VENTILATION SPK110 110 CFM 1.0 Sones Sensonic Speaker Fan with Bluetooth Wireless Technology

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:SPK110

Description

Brilliant audio performance concealed behind your fan grille. It’s your music—out of sight. Unlike wireless speakers that require counter space, Sensonic™ speakers with Bluetooth® wireless technology fill your room with rich sound from above. From hard rock to news talk, play any audio through the dual high-fidelity speakers and enjoy entertainment and privacy at the touch of a button. Enjoy entertainment and privacy at the touch of a button. - Dual High-Fidelity Sensonic™ Speakers - Bluetooth® wireless technology - Brilliant audio performance concealed behind your fan grille - Play any audio through most Bluetooth®-enabled devices Quiet, powerful QT ventilation fan - Effective, extremely quiet ventilation clears humidity and odors quickly - ENERGY STAR® qualified - Motor engineered for continuous operation - UL Listed for use over bathtub or shower when installed with a GFCI protected branch circuit - Type IC for use in direct contact with thermal insulation - Fits 2"x 8" ceiling construction - Includes unique spacer for easy I-joist mounting - Mounts between joists with optional QTHB1 Hanger Bar Kit (sold separately) - Can be used to comply with ASHRAE 62.2 and CALGreen

Specifications

Brand Name Broan-Nutone Sub Brand Sensonic™
Item Name Bath and Ventilation Fan with Speaker and Bluetooth® Wireless Technology Voltage Rating 120 V
Air Flow 110 ft³/min Noise Level 1 Sones
Duct Size 4 in dia Color White
Length 10-1/2 in Width 11-3/8 in
Depth 7-5/8 in Mounting Type Ceiling
Amperage Rating 0.9 A Power Rating 31.4 W
Housing Material Galvanized Standards Energy Star Certified, UL Listed, Comply with ASHRAE 62.2 and CALGreen
UPC 026715234127

Packages

1 - UNIT - 1