
VENMAR VENTILATION 690AC 690AC Economy Series Bath/Ventilation Fan Housing Pack (Qty. 6), White
Description
Housing pack, Rugged steel housing with double strength mounting flanges with key hole slots for fast installation, Fits 2x4 inch, 2x6 inch and 2x8 inch constructions, 8-1/16x7-3/8x3-7/8 inch housing.
Specifications
Brand Name | Broan-Nutone | Item Name | Fan Housing |
Type | Rough-in | Housing Material | Rugged Steel |
For Use With | 2 in x 4 in, 2 in x 6 in and 2 in x 8 in Constructions, 8-1/16 in x 7-3/8 in x 3-7/8 in Housing Economy Fans | UPC | 784891998942 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |