Abbotsford
nutan000hfc

VENMAR VENTILATION AN000HFC InVent Series Fan Housing Pack for AN80FC, AN110FC, AEN50F, AEN80BF, AEN80F and AEN110FC

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:AN000HFC

Description

To simplify installation, Housing Packs are ideal for Builders and Contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers. Housing Packs are sold in a package of four and include 4 sets of hanger bars.For use with NuTone AN80FC, AN110FC, AEN50F, AEN80BF, AEN80F and AEN110FC fan Finish Packs to complete the installationThis patent-pending series marks a revolution of our mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.With Nutone's TrueSealTM Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdraftsEzDuct Connector can be installed room-side with no attic access required, fan housing connection have never been easierUL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most

Specifications

Brand Name Broan-Nutone Item Name Fan Housing Pack with Hanger Bar
Housing Dimensions 10 in L x 9-1/4 in W x 5-3/4 in H Duct Size 4 in
Series/Model InVent For Use With AN80FC, AN110FC, AEN50F, AEN80BF, AEN80F and AEN110FC Fan
Includes (4) Sets of Hanger Bars Standards UL Listed
UPC 026715239467

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok