
VENMAR VENTILATION 250CFM Remote In-Line Fan with 6 inch Duct
Description
Powerful and efficient In-Line fans clear the air in bathrooms, spas, and offices. Remote-mounted either horizontally or vertically, they can be used for many different types of applications. Ideal for continuous duty applications.FEATURES:• 250 CFM, 6" duct• For bath up to 230 square feet, for other rooms up to 310 square feet.• 0.80 amps, 9" in height, 5 7/8" duct collar, 13 3/8" diameter fan.• ENERGY STAR® qualified
Specifications
Brand Name | Broan-Nutone | Item Name | In-line Ventilation Fan |
Type | Remote In-Line Fan | Air Flow | 230 ft³/min at 0.1 in SP |
Duct Size | 6 in | Housing Material | Plastic |
Mounting | Remote | Warranty | 1 yr |
Standards | UL Listed, HVI 2100 Certified, Energy Star Certified | Application | For Bathrooms Up to 215 ft², Ventilating Larger Rooms with Multiple Inlet Ports |
UPC | 784891206153 |
Packages
1 - UNIT - 1 |