Abbotsford
pnsfv30nlf1

PANASONIC FV-30NLF1 340CFM WhisperLine In-Line Ventilation Fan

Price $298.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV30NLF1

Description

Panasonic WhisperLine fans are designed for multiple-task ventilation. This means that you can ventilate multiple areas or multiple rooms with just one fan. For example, you can place inlets over the shower, tub, toilet and/or vanity in a single bathroom and still use just one fan. In recent years, homes have become more airtight and energy efficient. While this lowers the cost to heat and air-condition a home, it also retains pollutants that can be hazardous to its occupants. One way to improve the air quality of the home is through whole-house ventilation with a Panasonic WhisperLine fan which removes stale air and provides fresh air on a slow, continuous basis. The Panasonic FV-30NLF1 WhisperLine 340 CFM In-Line Fan has a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. The blower wheel is designed to draw air in from both sides allowing more area for the air to enter the wheel. Panasonic fans are quiet enough that you might not even know they're on. This fan is designed to give you continuous, trouble-free operation for many years due to its high-quality components and permanently lubricated motors which wear at a slower pace. We designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. The fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust. This in-line fan fits a 6-Inch duct and can be installed in five different positions and joist, truss and suspension brackets are included to help make your installation as easy as possible. With a 1.7 sone level and rated 340 cubic feet per minute, this fan is Energy Star qualified. The Panasonic FV-30NLF1 WhisperLine 340 CFM In-Line Fan is covered by a manufacturer warranty for period of three years from the date of the original purchase and is sold one item per package.

Specifications

Brand Name Panasonic Sub Brand WhisperLine™
Item Name Ventilating Fan Type Inline Fan
Wattage 98.2 W Air Flow 340 ft³/min
Noise Level 1.7 Duct Size 6 in
Frequency Rating 60 Hz Mounting Remote mount
UPC 092281134468

Packages

1 - UNIT - 1