VENMAR VENTILATION QS130SSN 30'' 220 CFM Broan® Under Cabinet Hood, Stainless Steel
Description
The QS series sets a new standard for style, quiet and ease of cleaning. Three-level light settings.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Type | Under Cabinet | Voltage Rating | 120 V |
Amperage Rating | 1.8 A | Wattage | 50 W |
Air Flow | 220 ft³/min | Noise Level | 1.5 |
Number of Speeds | 2 | Duct Size | 3-1/4 x 10 in |
Filter Type | Aluminum | Color | Stainless Steel |
Dimensions | 30 in W x 20 in D x 7-1/4 in H | Series/Model | QS1 |
Frequency Rating | 60 Hz | Mounting | Vertical/Horizontal |
Standards | HVI 2100 Certified, cUL Listed | UPC | 055321520911 |
Packages
1 - UNIT - 1 |