VENMAR VENTILATION QS330SSN 30'' 430 CFM Broan® Under Cabinet Range Hood, Stainless Steel
Description
The QS series sets a new standard for style, quiet and ease of cleaning. Three-level light settings. Heat SentryTM detects excessive heat and turns unit to high automatically.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Type | Under Cabinet | Voltage Rating | 120 V |
Amperage Rating | 2.9 A | Wattage | 50 W |
Air Flow | 430 ft³/min | Noise Level | 0.4 - 4.5 |
Number of Speeds | 3 | Duct Size | 3-1/4 x 10 in |
Filter Type | Professional Style | Color | Stainless Steel |
Dimensions | 30 in W x 20 in D x 7-1/4 in H | Series/Model | QS3 |
Frequency Rating | 60 Hz | Mounting | Vertical/Horizontal |
Standards | HVI 2100 Certified, cUL Listed | UPC | 055321521017 |
Packages
1 - UNIT - 1 |