Abbotsford
Final sale
broqt230wwn

VENMAR VENTILATION 30 ft ft 210 CFM Broan Undercabinet Range Hood, White Monochromatic

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:QT230WWN

Description

The BROAN QT20000 range hood combines modern styling and quiet operation to make cooking more relaxing and social. The larger filter area captures steam and odor for a more enjoyable kitchen experience, especially when you're serving a crowd. Ducted or non-ducted recirculation capability makes installation easy in most any application. Patented air chamber design that reduces noise up to 40 percent over conventional hoods, 210 CFM, 5.0 Sones (vertical discharge). Infinitely adjustable, rotary speed control. Convertible versatility. Installs as 3-1/4 x 10 inch (vertical or horizontal), 7 inch round (vertical) or non-ducted. (Non-ducted filter sold separately.) Dual 40 W lamps increase light distribution, night-light feature adds safety (lamps not included). Includes 3-1/4 x 10 inch damper/adapter.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Monochromatic, Under Cabinet Voltage Rating 120 V
Amperage Rating 1.7 A Wattage 40 W
Air Flow 210 ft³/min Noise Level 5
Duct Size 3-1/4 x 10 in Filter Type Aluminum
Color White Dimensions 30 in W x 18-1/4 in D x 6 in H
Series/Model QT Frequency Rating 60 Hz
Mounting Vertical/Horizontal Standards CSA Certified, HVI 2100 Certified, UL Listed
UPC 055321520799

Packages

1 - UNIT - 1