VENMAR VENTILATION VJ603302SS Jazz Chimney Range Hood, Stainless Steel
Description
This range hood offers European design and performance that meets the standards of modern cooking appliances. FEATURES:• Stainless steel and glass • HVI* certified high-performance 3-speed fan • Push-button control with LCD interface • Time display and delay function • Dishwasher-safe, professional-style aluminum filters • 2 halogen bulbs 20 W (included) • Telescopic chimney for 8’ to 9’ ceiling • Optional flue extension available for 10’ ceiling
Specifications
Brand Name | Broan-Nutone | Sub Brand | Venmar Jazz |
Item Name | Range Hood | Voltage Rating | 120 V |
Amperage Rating | 3.3 A | Wattage | 325 W |
Air Flow | 190 - 450 ft³/min | Noise Level | 2.5 |
Number of Speeds | 3 | Duct Size | 6 in |
Filter Type | Dishwasher Safe, Professional Style Aluminum | Color | Stainless Steel |
Dimensions | 22 - 41-1/4 in H x 30 in W x 19-3/4 in D | Series/Model | VJ |
Frequency Rating | 60 Hz | Housing Material | Glass/Stainless Steel |
Mounting | Wall | Warranty | 1 yr |
For Use With | 8 - 9 ft Ceiling | Includes | (2) 20 W Halogen Bulbs |
Standards | HVI 2100 Certified | UPC | 772371107816 |
Packages
1 - UNIT - 1 |