VENMAR VENTILATION RL6124FAL 24" 180CFM 7.5 Sones RL Series Under Cabinet Hood, Almond
Description
180CFM, 7 Sones (3-1/4x 10inch vertical discharge) HVI 2100 certified. 2 Speed fan blade motor. One level lighting with diffuser (bulbs sold separately). Convenient front rocker switches. Dishwasher-safe aluminium filter. Convertible for ducted (3-1/4x10 or 7inch round) or non-ducted operation.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Type | Under Cabinet | Voltage Rating | 120 V |
Amperage Rating | 2 A | Wattage | 75 W |
Air Flow | 180 ft³/min | Noise Level | 7 |
Number of Speeds | 2 | Duct Size | 3-1/4 x 10 in |
Filter Type | Dishwasher Safe Aluminum | Color | Almond |
Dimensions | 24 in W x 17-1/2 in D x 6 in H | Series/Model | RL |
Mounting | Vertical | Standards | HVI 2100 Certified |
Application | For Light Cooking Habits | UPC | 784891983559 |
Packages
1 - UNIT - 1 |