VENMAR VENTILATION RL6124FWW 24" 180CFM 7.5 Sones RL Series Under Cabinet Hood, White
Description
Under cabinet hood. 180 CFM, 7.0 sones HVI 2100 certified. 2-speed fan blade motor. One level lighting with diffuser. Convenient front rocker switches. Dishwasher-safe aluminium filter. Convertible for ducted or non-ducted operation.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Voltage Rating | 120 V | Amperage Rating | 1.7 A |
Wattage | 75 W | Air Flow | 180 ft³/min |
Noise Level | 7 | Number of Speeds | 2 |
Duct Size | 3-1/4 in x 10 in | Filter Type | Dishwasher Safe Aluminum |
Color | White | Dimensions | 6 in H x 24 in W x 18-1/4 in D |
Series/Model | RL | Frequency Rating | 60 Hz |
Warranty | 1 yr | For Use With | Any Electric Range |
Standards | HVI 2100 Certified | Application | For Light Cooking Habits |
UPC | 784891983573 |
Packages
1 - UNIT - 1 |