Abbotsford
nutrl6130fal

VENMAR VENTILATION RL6130FAL 30" 180CFM 7.5 Sones RL Series Under Cabinet Hood, Almond

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:RL6130FAL

Description

Under cabinet hood, 30 inch, 180 CFM, 7.5 Sones, 120 VAC, 1.9 A, Almond, 3-1/4x10 inch (V.H.) non-ducted installation, Ideal for use with any electric range.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Conventional Voltage Rating 120 V
Amperage Rating 2 A Air Flow 180 ft³/min
Noise Level 7.5 Sones Duct Size 7 in dia x 10 in L x 3-1/4 in W
Filter Type Aluminum Dimensions 30 in W x 17-1/2 in D x 6 in H
Finish Almond Mounting Under Cabinet
Includes 75 W Incandescent Lamp Standards UL Listed
UPC 784891983580

Packages

1 - UNIT - 1