Abbotsford
nutrl6130fwh

VENMAR VENTILATION RL6130FWH 180 CFM RL SERIES 2-Speed Range Hood

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:RL6130FWH

Description

Two speed range hood, 30 inch, 180 CFM, 7.5 Sones, 120 VAC, 1.7 A, White, Contains rocker type fan and light switches, Unit includes a 3-1/4x10 inch damper and adapter, Uses a 75W light with diffuser (bulb not included), Dual speed fan blade motor, Mitered sides and hemmed bottom for added safety.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Under Cabinet, Round Duct Voltage Rating 120 V
Amperage Rating 1.7 A Wattage 75 W
Air Flow 180 ft³/min Noise Level 7.5
Number of Speeds 2 Duct Size 7 in
Filter Type Dishwasher Safe Aluminum Color White
Dimensions 30 in W x 18-1/4 in D x 6 in H Series/Model RL
Standards CSA Certified, HVI 2100 Certified, UL Listed

Packages

1 - UNIT - 1